

€1,367.24/ pieceexcl. VAT
€1,654.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 190 mm |
Outer Diameter | 290 mm |
Width | 75 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.55 kN |
Dynamic load rating | 1.08 kN |
Limiting speed | 2.49 rpm |
Reference speed | 1.66 rpm |