

€1,271.92/ pieceexcl. VAT
€1,539.02incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 74 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.45 kN |
Dynamic load rating | 1.04 kN |
Limiting speed | 2.6 rpm |
Reference speed | 1.76 rpm |
€1,199.00/ pieceexcl. VAT
€1,450.79incl. VAT
Estimated delivery date - 10/11/2026