

€1,081.30/ pieceexcl. VAT
€1,308.37incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 67 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.23 kN |
Dynamic load rating | 880 kN |
Limiting speed | 2.8 rpm |
Reference speed | 1.89 rpm |