

€910.01/ pieceexcl. VAT
€1,101.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 60 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.01 kN |
Dynamic load rating | 720 kN |
Limiting speed | 3.05 rpm |
Reference speed | 2.06 rpm |
€879.53/ pieceexcl. VAT
€1,064.23incl. VAT
Estimated delivery date - 10/11/2026