FAG

FAG Double-row spherical roller bearing Tapered bore 23032-E1A-XL-K-M-C2

  • ERIKS:14177921
Image 1
Save to list

€974.04/ pieceexcl. VAT

€1,178.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
160 mm
Outer Diameter
240 mm
Width
60 mm
Bore
Tapered bore
Internal clearance
C2
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.01 kN
Dynamic load rating
720 kN
Limiting speed
3.05 rpm
Reference speed
2.06 rpm