FAG

FAG Double-row spherical roller bearing Tapered bore 23032-E1-XL-K-TVPB

  • ERIKS:11660485
  • Manufacturer:4026677827968
Image 1
Save to list

€865.32/ pieceexcl. VAT

€1,047.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
160 mm
Outer Diameter
240 mm
Width
60 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Polyamide
With sealing
No
Number of rows
2
Static load rating
1.01 kN
Dynamic load rating
720 kN
Limiting speed
3.05 rpm
Reference speed
2.06 rpm