FAG

FAG Double-row spherical roller bearing Tapered bore 23030-E1A-XL-K-M-C3

  • ERIKS:12625641
  • Manufacturer:4026677827814
Image 1
Save to list

€761.08/ pieceexcl. VAT

€920.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
150 mm
Outer Diameter
225 mm
Width
56 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
880 kN
Dynamic load rating
630 kN
Limiting speed
3.25 rpm
Reference speed
2.21 rpm
Alternatives

€740.82/ pieceexcl. VAT

€896.39incl. VAT

Estimated delivery date - 10/11/2026