FAG

FAG Double-row spherical roller bearing Tapered bore 23030-E1-XL-K-TVPB

  • ERIKS:11660481
  • Manufacturer:4026677827845
Image 1
Save to list

€725.33/ pieceexcl. VAT

€877.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
150 mm
Outer Diameter
225 mm
Width
56 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Polyamide
With sealing
No
Number of rows
2
Static load rating
880 kN
Dynamic load rating
630 kN
Limiting speed
3.25 rpm
Reference speed
2.21 rpm