FAG

FAG Double-row spherical roller bearing Tapered bore 23028-E1A-XL-K-M-C4

  • ERIKS:12625630
  • Manufacturer:4026677871466
Image 1
Save to list

€708.19/ pieceexcl. VAT

€856.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
140 mm
Outer Diameter
210 mm
Width
53 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
800 kN
Dynamic load rating
570 kN
Limiting speed
3.45 rpm
Reference speed
2.39 rpm
Alternatives

€689.37/ pieceexcl. VAT

€834.14incl. VAT

Estimated delivery date - 10/11/2026