FAG

FAG Double-row spherical roller bearing Tapered bore 23026-E1-XL-K-TVPB-C3

  • ERIKS:12625625
  • Manufacturer:4026677871008
Image 1
Save to list

€554.78/ pieceexcl. VAT

€671.28incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
130 mm
Outer Diameter
200 mm
Width
52 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Polyamide
With sealing
No
Number of rows
2
Static load rating
730 kN
Dynamic load rating
540 kN
Limiting speed
3.6 rpm
Reference speed
2.6 rpm