FAG

FAG Double-row spherical roller bearing Tapered bore 22336-BEA-XL-K-MB1-C3

  • ERIKS:13559967
  • Manufacturer:4047643055512
Image 1
Save to list

€5,415.35/ pieceexcl. VAT

€6,552.57incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
180 mm
Outer Diameter
380 mm
Width
126 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2