

€3,885.57/ pieceexcl. VAT
€4,701.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 180 mm |
Outer Diameter | 380 mm |
Width | 126 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.46 kN |
Dynamic load rating | 2.06 kN |
Limiting speed | 2.03 rpm |
Reference speed | 1.23 rpm |