

€3,009.02/ pieceexcl. VAT
€3,640.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 170 mm |
Outer Diameter | 360 mm |
Width | 120 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.22 kN |
Dynamic load rating | 1.87 kN |
Limiting speed | 2.13 rpm |
Reference speed | 1.32 rpm |
€2,777.02/ pieceexcl. VAT
€3,360.19incl. VAT
Estimated delivery date - 10/11/2026