FAG

FAG Double-row spherical roller bearing Tapered bore 22332-BE-XL-K-C4

  • ERIKS:12625577
  • Manufacturer:4012802400250
Image 1
Save to list

€2,677.47/ pieceexcl. VAT

€3,239.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
160 mm
Outer Diameter
340 mm
Width
114 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1.99 kN
Dynamic load rating
1.68 kN
Limiting speed
2.25 rpm
Reference speed
1.42 rpm