

€2,234.66/ pieceexcl. VAT
€2,703.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 140 mm |
Outer Diameter | 300 mm |
Width | 102 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.63 kN |
Dynamic load rating | 1.46 kN |
Limiting speed | 2.42 rpm |
Reference speed | 1.66 rpm |