FAG

FAG Double-row spherical roller bearing Tapered bore 22326-E1-XL-K-C3

  • ERIKS:12625543
  • Manufacturer:4026677833266
Image 1
Save to list

€1,504.27/ pieceexcl. VAT

€1,820.17incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
130 mm
Outer Diameter
280 mm
Width
93 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1.37 kN
Dynamic load rating
1.25 kN
Limiting speed
2.65 rpm
Reference speed
1.82 rpm
Alternatives

€1,481.55/ pieceexcl. VAT

€1,792.68incl. VAT

Estimated delivery date - 10/11/2026