

€749.17/ pieceexcl. VAT
€906.50incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 73 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 920 kN |
Dynamic load rating | 810 kN |
Limiting speed | 3.3 rpm |
Reference speed | 2.38 rpm |