FAG

FAG Double-row spherical roller bearing Tapered bore 22319-E1-XL-K-C4

  • ERIKS:12625513
  • Manufacturer:4026677870773
Image 1
Save to list

€618.84/ pieceexcl. VAT

€748.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
95 mm
Outer Diameter
200 mm
Width
67 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
700 kN
Dynamic load rating
670 kN
Limiting speed
3.7 rpm
Reference speed
2.8 rpm