FAG

FAG Double-row spherical roller bearing Tapered bore 22317-E1A-XL-K-M

  • ERIKS:12625488
  • Manufacturer:4026677848208
Image 1
Save to list

€567.45/ pieceexcl. VAT

€686.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
85 mm
Outer Diameter
180 mm
Width
60 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
560 kN
Dynamic load rating
540 kN
Limiting speed
4.1 rpm
Reference speed
3.2 rpm