FAG

FAG Double-row spherical roller bearing Tapered bore 22317-E1-XL-K-C4

  • ERIKS:12625496
  • Manufacturer:4026677870735
Image 1
Save to list

€459.47/ pieceexcl. VAT

€555.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
85 mm
Outer Diameter
180 mm
Width
60 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
560 kN
Dynamic load rating
540 kN
Limiting speed
4.1 rpm
Reference speed
3.2 rpm
Alternatives

€464.17/ pieceexcl. VAT

€561.65incl. VAT

Estimated delivery date - 10/11/2026