FAG

FAG Double-row spherical roller bearing Tapered bore 22314-E1A-XL-K-M-C3

  • ERIKS:12625470
  • Manufacturer:4026677847874
Image 1
Save to list

€397.68/ pieceexcl. VAT

€481.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
70 mm
Outer Diameter
150 mm
Width
51 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
390 kN
Dynamic load rating
390 kN
Limiting speed
4.8 rpm
Reference speed
3.7 rpm