FAG

FAG Double-row spherical roller bearing Tapered bore 22314-E1A-XL-K-M

  • ERIKS:12625468
  • Manufacturer:4026677847829
Image 1
Save to list

€397.68/ pieceexcl. VAT

€481.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
70 mm
Outer Diameter
150 mm
Width
51 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
390 kN
Dynamic load rating
390 kN
Limiting speed
4.8 rpm
Reference speed
3.7 rpm