FAG

FAG Double-row spherical roller bearing Tapered bore 22313-E1A-XL-K-M-C3

  • ERIKS:12625464
  • Manufacturer:4026677847478
Image 1
Save to list

€345.83/ pieceexcl. VAT

€418.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
65 mm
Outer Diameter
140 mm
Width
48 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
365 kN
Dynamic load rating
350 kN
Limiting speed
5 rpm
Reference speed
3.8 rpm