

€250.20/ pieceexcl. VAT
€302.74incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 48 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 365 kN |
Dynamic load rating | 350 kN |
Limiting speed | 5 rpm |
Reference speed | 3.8 rpm |
€222.81/ pieceexcl. VAT
€269.60incl. VAT
9 In stock - Estimated delivery date 09/11/2026