FAG

FAG Double-row spherical roller bearing Tapered bore 22312-E1-XL-K-C3

  • ERIKS:11831925
  • Manufacturer:4026677806987
Image 1
Save to list

€217.44/ pieceexcl. VAT

€263.10incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
60 mm
Outer Diameter
130 mm
Width
46 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
310 kN
Dynamic load rating
310 kN
Limiting speed
5.4 rpm
Reference speed
4.2 rpm
Alternatives

€191.61/ pieceexcl. VAT

€231.85incl. VAT

2 In stock - Estimated delivery date 09/11/2026