FAG

FAG Double-row spherical roller bearing Tapered bore 22311-E1-XL-K-C4

  • ERIKS:12625454
  • Manufacturer:4026677807946
Image 1
Save to list

€198.84/ pieceexcl. VAT

€240.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
43 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
260 kN
Dynamic load rating
265 kN
Limiting speed
5.8 rpm
Reference speed
4.5 rpm