

€189.90/ pieceexcl. VAT
€229.78incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 43 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 260 kN |
Dynamic load rating | 265 kN |
Limiting speed | 5.8 rpm |
Reference speed | 4.5 rpm |
€165.10/ pieceexcl. VAT
€199.77incl. VAT
14 In stock - Estimated delivery date 09/11/2026