

€146.84/ pieceexcl. VAT
€177.68incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 183 kN |
Dynamic load rating | 187 kN |
Limiting speed | 6.8 rpm |
Reference speed | 5 rpm |
€119.81/ pieceexcl. VAT
€144.97incl. VAT
4 In stock - Estimated delivery date 09/11/2026