

€131.37/ pieceexcl. VAT
€158.96incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 33 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 149 kN |
Dynamic load rating | 156 kN |
Limiting speed | 7.6 rpm |
Reference speed | 5.5 rpm |
€107.73/ pieceexcl. VAT
€130.35incl. VAT
2 In stock - Estimated delivery date 09/11/2026