FAG

FAG Double-row spherical roller bearing Tapered bore 22308-E1-XL-K

  • ERIKS:11660349
  • Manufacturer:4026677806673
Image 1
Save to list

€131.37/ pieceexcl. VAT

€158.96incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
40 mm
Outer Diameter
90 mm
Width
33 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
149 kN
Dynamic load rating
156 kN
Limiting speed
7.6 rpm
Reference speed
5.5 rpm
Alternatives

€107.73/ pieceexcl. VAT

€130.35incl. VAT

7 In stock - Estimated delivery date 09/11/2026