

€12,784.72/ pieceexcl. VAT
€15,469.51incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 300 mm |
Outer Diameter | 540 mm |
Width | 140 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 4.25 kN |
Dynamic load rating | 3.1 kN |
Limiting speed | 1.5 rpm |
Reference speed | 900 rpm |