FAG

FAG Double-row spherical roller bearing Tapered bore 22256-BEA-XL-K-MB1-C3

  • ERIKS:13251329
  • Manufacturer:4054364578633
Image 1
Save to list

€9,834.71/ pieceexcl. VAT

€11,900.00incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
280 mm
Outer Diameter
500 mm
Width
130 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
3.7 kN
Dynamic load rating
2.75 kN
Limiting speed
1.65 rpm
Reference speed
990 rpm