

€7,564.64/ pieceexcl. VAT
€9,153.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 260 mm |
Outer Diameter | 480 mm |
Width | 130 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 3.45 kN |
Dynamic load rating | 2.6 kN |
Limiting speed | 1.72 rpm |
Reference speed | 1.07 rpm |