FAG

FAG Double-row spherical roller bearing Tapered bore 22248-BE-XL-K-C3

  • ERIKS:13251323
  • Manufacturer:4012802622362
Image 1
Save to list

€5,140.03/ pieceexcl. VAT

€6,219.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
240 mm
Outer Diameter
440 mm
Width
120 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2.9 kN
Dynamic load rating
2.23 kN
Limiting speed
1.9 rpm
Reference speed
1.2 rpm