FAG

FAG Double-row spherical roller bearing Tapered bore 22244-BE-XL-K

  • ERIKS:12625431
  • Manufacturer:4012802504880
Image 1
Save to list

€3,518.93/ pieceexcl. VAT

€4,257.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
220 mm
Outer Diameter
400 mm
Width
108 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2.36 kN
Dynamic load rating
1.84 kN
Limiting speed
2.14 rpm
Reference speed
1.35 rpm
Alternatives

€2,949.43/ pieceexcl. VAT

€3,568.81incl. VAT

Estimated delivery date - 10/11/2026