FAG

FAG Double-row spherical roller bearing Tapered bore 22240-BEA-XL-K-MB1-C3

  • ERIKS:13251313
  • Manufacturer:4047643089142
Image 1
Save to list

€3,895.04/ pieceexcl. VAT

€4,713.00incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
200 mm
Outer Diameter
360 mm
Width
98 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2