

€2,350.15/ pieceexcl. VAT
€2,843.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 190 mm |
Outer Diameter | 340 mm |
Width | 92 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.76 kN |
Dynamic load rating | 1.36 kN |
Limiting speed | 2.48 rpm |
Reference speed | 1.62 rpm |
€2,562.57/ pieceexcl. VAT
€3,100.71incl. VAT
Estimated delivery date - 10/11/2026