

€2,237.79/ pieceexcl. VAT
€2,707.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 190 mm |
Outer Diameter | 340 mm |
Width | 92 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.76 kN |
Dynamic load rating | 1.36 kN |
Limiting speed | 2.48 rpm |
Reference speed | 1.62 rpm |
€2,391.73/ pieceexcl. VAT
€2,893.99incl. VAT
Estimated delivery date - 10/11/2026