FAG

FAG Double-row spherical roller bearing Tapered bore 22234-E1A-XL-K-M-C3

  • ERIKS:12625394
  • Manufacturer:4026677851451
Image 1
Save to list

€2,049.54/ pieceexcl. VAT

€2,479.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
170 mm
Outer Diameter
310 mm
Width
86 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.57 kN
Dynamic load rating
1.32 kN
Limiting speed
2.55 rpm
Reference speed
1.78 rpm