FAG

FAG Double-row spherical roller bearing Tapered bore 22234-E1A-XL-K-M

  • ERIKS:12625392
  • Manufacturer:4026677851444
Image 1
Save to list

€2,049.54/ pieceexcl. VAT

€2,479.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
170 mm
Outer Diameter
310 mm
Width
86 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.57 kN
Dynamic load rating
1.32 kN
Limiting speed
2.55 rpm
Reference speed
1.78 rpm