

€1,694.00/ pieceexcl. VAT
€2,049.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 80 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.4 kN |
Dynamic load rating | 1.15 kN |
Limiting speed | 2.65 rpm |
Reference speed | 1.9 rpm |