FAG

FAG Double-row spherical roller bearing Tapered bore 22230-E1-XL-K-C4

  • ERIKS:12625386
  • Manufacturer:4026677870537
Image 1
Save to list

€1,163.21/ pieceexcl. VAT

€1,407.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
150 mm
Outer Diameter
270 mm
Width
73 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1.21 kN
Dynamic load rating
1.01 kN
Limiting speed
2.9 rpm
Reference speed
2.05 rpm
Alternatives

€1,163.52/ pieceexcl. VAT

€1,407.86incl. VAT

Estimated delivery date - 10/11/2026