FAG

FAG Double-row spherical roller bearing Tapered bore 22228-E1A-XL-K-M-C3

  • ERIKS:12625368
  • Manufacturer:4026677851307
Image 1
Save to list

€1,094.40/ pieceexcl. VAT

€1,324.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
140 mm
Outer Diameter
250 mm
Width
68 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.04 kN
Dynamic load rating
870 kN
Limiting speed
3.15 rpm
Reference speed
2.25 rpm