FAG

FAG Double-row spherical roller bearing Tapered bore 22228-E1-XL-K

  • ERIKS:11660401
  • Manufacturer:4026677827425
Image 1
Save to list

€865.32/ pieceexcl. VAT

€1,047.04incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
140 mm
Outer Diameter
250 mm
Width
68 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1.04 kN
Dynamic load rating
870 kN
Limiting speed
3.15 rpm
Reference speed
2.25 rpm
Alternatives

€868.90/ pieceexcl. VAT

€1,051.37incl. VAT

43 In stock - Estimated delivery date 09/11/2026