

€855.20/ pieceexcl. VAT
€1,034.79incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 64 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 890 kN |
Dynamic load rating | 760 kN |
Limiting speed | 3.35 rpm |
Reference speed | 2.5 rpm |