FAG

FAG Double-row spherical roller bearing Tapered bore 22226-E1-XL-K

  • ERIKS:11660399
  • Manufacturer:4026677827326
Image 1
Save to list

€676.18/ pieceexcl. VAT

€818.18incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
130 mm
Outer Diameter
230 mm
Width
64 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
890 kN
Dynamic load rating
760 kN
Limiting speed
3.35 rpm
Reference speed
2.5 rpm
Alternatives

€688.79/ pieceexcl. VAT

€833.44incl. VAT

13 In stock - Estimated delivery date 09/11/2026