FAG

FAG Double-row spherical roller bearing Tapered bore 22222-E1-XL-K-C4

  • ERIKS:12625354
  • Manufacturer:4026677864116
Image 1
Save to list

€462.46/ pieceexcl. VAT

€559.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
110 mm
Outer Diameter
200 mm
Width
53 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
600 kN
Dynamic load rating
550 kN
Limiting speed
4.1 rpm
Reference speed
3 rpm
Alternatives

€456.09/ pieceexcl. VAT

€551.87incl. VAT

Estimated delivery date - 10/11/2026