FAG

FAG Double-row spherical roller bearing Tapered bore 22220-E1-XL-K-C2

  • ERIKS:14177474
Image 1
Save to list

€392.44/ pieceexcl. VAT

€474.85incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
46 mm
Bore
Tapered bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
475 kN
Dynamic load rating
430 kN
Limiting speed
4550 rpm
Reference speed
3150 rpm