FAG

FAG Double-row spherical roller bearing Tapered bore 22219-E1-XL-K-C3

  • ERIKS:11831873
  • Manufacturer:4026677809148
Image 1
Save to list

€319.47/ pieceexcl. VAT

€386.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
95 mm
Outer Diameter
170 mm
Width
43 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
415 kN
Dynamic load rating
380 kN
Limiting speed
4.85 rpm
Reference speed
3.3 rpm
Alternatives

€280.79/ pieceexcl. VAT

€339.76incl. VAT

4 In stock - Estimated delivery date 10/11/2026