FAG

FAG Double-row spherical roller bearing Tapered bore 22218-E1-XL-K

  • ERIKS:11660389
  • Manufacturer:4026677809025
Image 1
Save to list

€277.78/ pieceexcl. VAT

€336.11incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
40 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
375 kN
Dynamic load rating
345 kN
Limiting speed
5.2 rpm
Reference speed
3.4 rpm
Alternatives

€234.88/ pieceexcl. VAT

€284.20incl. VAT

68 In stock - Estimated delivery date 09/11/2026